References
Festo:NPQM-D-Q8-S12-P10
Rubix:391A4594
Manufacturer :558773
EAN:4052568055127

Technical specifications
| Material | nickel-plated brass (body), nbr gasket |
|---|---|
| Connection 1 | socket ø 12 mm |
Documents
Product details : FESTO 558773 PUSH-IN CONNECTOR
Push-in connector NPQM-D-Q8-S12-P10 Size=Standard, Nominal size=7 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistic Weight | 23,15 g |
|---|---|
| Material | nickel-plated brass (body), nbr gasket |
| Connection 1 | socket ø 12 mm |
| Profile | straight (push-pull principle) |
| Connection 2 | for 8 mm o.d. tube |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 3.99 excl. VAT
/ Each
£ 4.79 incl. VAT
- Delivery usually within ( 2 ) days