FESTO 186278 PUSH-IN FITTING, ROTATABLE QSR-G1/4-6
Push-in Fitting
See technical informationSee documentsReferences
Festo:QSR-G1/4-6
Rubix:125A0619
Manufacturer :186278
EAN:4052568040765

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 186278 PUSH-IN FITTING, ROTATABLE QSR-G1/4-6
Push-in fitting, rotatable QSR-G1/4-6 360° rotatable, with ball bearing, male thread with external Hexagon. Size=Standard, Nominal size=3,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 24,3 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 16.12 excl. VAT
/ Each
£ 19.34 incl. VAT
- Delivery usually within ( 2 ) days