References
Festo:QSM-3H-2
Rubix:391A5784
Manufacturer :133035
EAN:4052568029180

Technical specifications
| Material | pbt (plastic) |
|---|---|
| Connection 1 | plug-in sleeve ø 3 mm |
Documents
Product details : FESTO 133035 PUSH-IN CONNECTOR
Push-in connector QSM-3H-2 Size=Mini, Nominal size=1,1 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 0,72 g |
|---|---|
| Material | pbt (plastic) |
| Connection 1 | plug-in sleeve ø 3 mm |
| Profile | mini |
| Connection 2 | for tubing ø 2 mm outer diameter |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 1.99 excl. VAT
/ Each
£ 2.39 incl. VAT
- Delivery usually within ( 2 ) days