References
Festo:QSL-V0-1/4-12
Rubix:124A7851
Manufacturer :160516
EAN:4052568035655

Technical specifications
| Material | brass (screwed trunnion);pbt-reinforced (housing) |
|---|---|
| Connection 1 | r 1/4 |
Documents
Product details : FESTO 160516 PUSH-IN L-FITTING QSL-V0-1/4-12
Push-in L-fitting QSL-V0-1/4-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=coating, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 53,1 g |
|---|---|
| Material | brass (screwed trunnion);pbt-reinforced (housing) |
| Connection 1 | r 1/4 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 12.55 excl. VAT
/ Each
£ 15.06 incl. VAT
- Delivery usually within ( 2 ) days