Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
SMC KQVS04-M5 FITTING
SMC KQVS04-M5 FITTING
Male Elbow
References
smc:
KQVS04-M5
rubix:
133A6327
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC KQVS04-M5 FITTING
Technical specifications
Attributes
Logistic Weight
6
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.95
excl. VAT
/
Each
£
4.74
incl. VAT
Delivery usually within (
4
) days
Add to cart
Check our products from related categories
FESTO 132054 PUSH-IN L-FITTING QSL-G1/4-12-20
NORGREN 101251438 PFIT 14MM-R3/8 STRAIGHT ADPT
SMC KQG2S12-04S ONE-TOUCH FITTING SUS 316
MECALINE FLOW REG METER-IN 4MM-G1/8IN 853010
FESTO 578289 PUSH-IN L-FITTING NPQH-L-G38-Q12-P10
NORGREN C00400600 PFITC 6MM UNION ELBOW CONN
SMC KQ2V06-M5A-X35 ONE-TOUCH FITTING
MECALINE 859935 FEMALE BANJO FITTING MM 10-1/8
FESTO 4493 RING PIECE TK-1/8-PK-6
SMC AS1201FPQ-M5-04 SPEED CONTROLLER
MECALINE 859972 TRIPLE BRANCH 8 - R3/8
FESTO 186295 PUSH-IN FITTING, SELF-SEALING QSMK-G1/8-6
SMC KQB2H08-02-F MALE CONNECTOR - KQB2H-F
FESTO 12958 BARBED ELBOW FITTING LCN-1/4-PK-4
FESTO 186132 PUSH-IN L-FITTING, LONG QSLL-G3/8-8