References
SMC:KCJ08-99
Rubix:124A3519
Manufacturer :KCJ08-99

Technical specifications
| Material | brass (c3604bd) and pbt (polybutylene terephthalate); brass parts nickel-plated (electroless nickel plating) |
|---|---|
| Connection 1 | 8 mm |
Product details : SMC KCJ08-99 FITTING
Self-seal fitting series KC is best for multiple use areas when pressure cannot be shut down. One- touch fittings (with built-in self-seal mechanism) are used to prevent air exhaust when removing tube. There are 10 styles available including electroless nickel plated for copper-free applications.
•One-touch fitting (With built-inself-seal mechanism) to preventair exhaust when removing tube.
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube OD: Ø8
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube OD: Ø8
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x61x14 mm |
|---|---|
| Logistic Weight | 18 g |
| Material | brass (c3604bd) and pbt (polybutylene terephthalate); brass parts nickel-plated (electroless nickel plating) |
| Connection 1 | 8 mm |
| Profile | straight (self-closing valve adapter) |
| Connection 2 | 8 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 74.20 excl. VAT
/ 10 pieces
£ 89.04 incl. VAT
- Delivery usually within ( 4 ) days