References
Aventics:2121712100
Rubix:274A0848
Manufacturer :2121712100


Technical specifications
| Connection 1 | 10 |
|---|---|
| Material | polyamide (housing); seal: acrylonitrile butadiene rubber (nbr); tooth lock washer: stainless steel; release ring: polyamide; release ring holder: die-cast zinc (nickel-plated) |
Product details : AVENTICS 2121712100
QR1-S Standard Series
Technical specifications
Attributes
| Connection 1 | 10 |
|---|---|
| Material | polyamide (housing); seal: acrylonitrile butadiene rubber (nbr); tooth lock washer: stainless steel; release ring: polyamide; release ring holder: die-cast zinc (nickel-plated) |
| Length | 52 mm |
| Min. temperature | 0 °C |
| Colour | red |
| Connection 2 | 12 |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | compressed air |
| Metric exterior tube diameter | 10 mm |
| Metric exterior tube diameter 2 | 12 mm |
Show UNSPSC/ECL@SS
£ 9.05 excl. VAT
/ Each
£ 10.86 incl. VAT
- Usually arrives within 14 working days