FESTO 578389 PUSH-IN T-CONNECTOR NPQH-T-Q12-Q10-P10


Push-In T-Connector

References
festo:NPQH-T-Q12-Q10-P10
rubix:118A4332
manufacturer :578389
ean:4052568060923
NPQH-T-Q12-Q10-P10 Push-in T connector
brand logo
Technical specifications
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 578389 PUSH-IN T-CONNECTOR NPQH-T-Q12-Q10-P10


Push-in T connector NPQH-T-Q12-Q10-P10 Size=Standard, Nominal size=9 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle

Technical specifications


Attributes
Logistics dimensions (L x W x H)50x35x15 mm
Logistic Weight62 g
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileStandard
Connection 212
Show UNSPSC/ECL@SS
£ 99.90 excl. VAT
/ 10 pieces
£ 119.88 incl. VAT
  • Delivery usually within ( 11 ) days