FESTO 133111 PUSH-IN T-CONNECTOR NPQP-T-Q6-E-FD-P10


Push-in fitting, resistant to media NPQP

References
festo:NPQP-T-Q6-E-FD-P10
rubix:115A9882
manufacturer :133111
ean:4052568029913
NPQP-T-Q6-E-FD-P10 Push-in T connector
brand logo
Technical specifications
MaterialPP (Housing);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 133111 PUSH-IN T-CONNECTOR NPQP-T-Q6-E-FD-P10


Polypropylene fitting NPQP is FDA compliant and highly process-reliable: it is resistant to chemicals, approved for use with food, light and transparent. For the food and beverage industry, biotechnology/pharmaceuticals, medical technology, in cleanrooms and process automation.

Strengths

  • Polypropylene
  • Low-cost alternative to stainless steel: resistant to most cleaning agents in combination with tubing PLN
  • For use with extreme media influences
  • Food grade see www.festo.com/certificates/NPQP
  • Operating medium: compressed air, vacuum
  • Straight shape, L-shape, T-shape, Y-shape, push-in bulkhead connector

Technical specifications


Attributes
Logistic Weight8,71 g
MaterialPP (Housing);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileStandard
Connection 26
Show UNSPSC/ECL@SS
£ 16.56 excl. VAT
/ Each
£ 19.87 incl. VAT
  • Delivery usually within ( 11 ) days