Push-in L-Fitting
Material | PBT |
---|---|
Connection 1 | M7 |
Logistics dimensions (L x W x H) | 90x40x10 mm |
---|---|
Logistic Weight | 5,82 g |
Material | PBT |
Connection 1 | M7 |
Profile | QSML |
Connection 2 | 4 mm |
Min. temperature | -10 °C |
Max. temperature | 80 °C |
Delivery usually within ( 6 ) days