References
Festo:NPQH-D-G12-S12
Rubix:391A4563
Manufacturer :578369
EAN:4052568060725

Technical specifications
| Material | brass (housing);fpm (seal);brass (releasing ring);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/2 |
Documents
Product details : FESTO 578369 PUSH-IN FITTING
Push-in fitting NPQH-D-G12-S12 Size=Standard, Nominal size=10 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 34,37 g |
|---|---|
| Material | brass (housing);fpm (seal);brass (releasing ring);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/2 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 2.21 excl. VAT
/ Each
£ 2.65 incl. VAT
- Delivery usually within ( 2 ) days