References
Festo:ZBH-7
Rubix:123A5720
Manufacturer :8210495
EAN:4052568652715

Documents
Product details : FESTO 8210495 CENTRING SLEEVE
Centring sleeve ZBH-7 for combination interfaces for drives and axles. Built-in position=arbitrary, corrosion resistance class CRC=2, material note = (* copper-free and PTFE-free, * RoHS compliant)
Technical specifications
Attributes
| Material | corrosion resistant steel |
|---|---|
| Profile | zbh |
| Connection 2 | 7 mm |
| Tube diameter | 7 mm |
Show UNSPSC/ECL@SS
£ 25.00 excl. VAT
/ 10 pieces
£ 30.00 incl. VAT
- Delivery usually within ( 2 ) days