FESTO 578363 PUSH-IN FITTING NPQH-D-G14-S6-P10


Push-In Fitting

References
festo:NPQH-D-G14-S6-P10
rubix:263A5907
manufacturer :578363
ean:4052568060664
NPQH-D-G14-S6-P10 Push-in fitting
brand logo
Technical specifications
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/4
See all Specifications

Product details : FESTO 578363 PUSH-IN FITTING NPQH-D-G14-S6-P10


Push-in fitting NPQH-D-G14-S6-P10 Size=Standard, Nominal size=4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistics dimensions (L x W x H)32x17x17 mm
Logistic Weight14,27 g
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/4
ProfileStandard
Connection 26
Show UNSPSC/ECL@SS
£ 19.80 excl. VAT
/ 10 pieces
£ 23.76 incl. VAT
  • Delivery usually within ( 11 ) days