FESTO 578364 PUSH-IN FITTING


Push-In Fitting

References
festo:NPQH-D-G14-S8-P10
rubix:391A4565
manufacturer :578364
ean:4052568060671
NPQH-D-G14-S8-P10 Push-in fitting
brand logo
Technical specifications
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/4
See all Specifications

Product details : FESTO 578364 PUSH-IN FITTING


Push-in fitting NPQH-D-G14-S8-P10 Size=Standard, Nominal size=6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistic Weight15,15 g
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/4
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 1.38 excl. VAT
/ Each
£ 1.66 incl. VAT
  • Usually arrives within 14 working days