References
Festo:QST-10
Rubix:80188591
Manufacturer :153131
EAN:4052568032241

Documents
Product details : FESTO 153131 PUSH-IN T-CONNECTOR QST-10
Push-in T connector QST-10 Size=Standard, Nominal size=6,7 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 24,85 g |
|---|---|
| Material | pbt |
| Connection 1 | 10 mm |
| Profile | qst |
| Connection 2 | 10 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 5.12 excl. VAT
/ Each
£ 6.14 incl. VAT
- In stock: Next day delivery