References
Festo:NPQM-L-Q10-S10-P10
Rubix:391A4615
Manufacturer :558784
EAN:4052568055226

Technical specifications
| Material | brass, nickel-plated (body); nbr (tube seal) |
|---|---|
| Connection 1 | plug-in socket ø 10 mm |
Documents
Product details : FESTO 558784 PUSH-IN L-CONNECTOR
Push-in L-connector NPQM-L-Q10-S10-P10 Size=Standard, Nominal size=8,5 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistic Weight | 29,4 g |
|---|---|
| Material | brass, nickel-plated (body); nbr (tube seal) |
| Connection 1 | plug-in socket ø 10 mm |
| Profile | elbow (l-shape) |
| Connection 2 | for 10 mm o.d. pipe |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 4.56 excl. VAT
/ Each
£ 5.47 incl. VAT
- Delivery usually within ( 2 ) days