References
Festo:QSPLLKG20-10
Rubix:391A5867
Manufacturer :132864
EAN:4052568028374

Technical specifications
| Material | body: reinforced pa; release ring: pom; tube seal: nbr; clamping segment (claw): high-alloy stainless steel |
|---|---|
| Connection 1 | 20 mm cartridge |
Documents
Product details : FESTO 132864 CARTRIDGE
cartridge QSPLLKG20-10 With push-in connector, long L-form Size=Standard, Nominal size=6 mm, Type of seal on screw-in stud=O-ring, Assembly Position=Any, Container size=10
Cartridge QSPLLKG20-10 132864
Technical specifications
Attributes
| Material | body: reinforced pa; release ring: pom; tube seal: nbr; clamping segment (claw): high-alloy stainless steel |
|---|---|
| Connection 1 | 20 mm cartridge |
| Profile | l-shaped, long (push-pull principle) |
| Connection 2 | for 10 mm o.d. pipe |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.08 excl. VAT
/ Each
£ 4.90 incl. VAT
- Delivery usually within ( 6 ) days