NORGREN C006A1208 PFITC 12-8-12MM TEE CONNECTOR
Union tee (unequal)
See technical informationSee documentsReferences
Norgren:C006A1208
Rubix:115A3458
Manufacturer :C006A1208


Technical specifications
| Material | pbt (polybutylene terephthalate) |
|---|---|
| Connection 1 | plug-in 12 mm |
Documents
Product details : NORGREN C006A1208 PFITC 12-8-12MM TEE CONNECTOR
T-reducing connection 12 - 8 Pneufit C
Technical specifications
Attributes
| Material | pbt (polybutylene terephthalate) |
|---|---|
| Connection 1 | plug-in 12 mm |
| Profile | unequal union tee (push-in fitting) |
| Connection 2 | plug-in 8 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 6.55 excl. VAT
/ Each
£ 7.86 incl. VAT
- Usually arrives within 14 working days