References
SMC:KAH12-U04
Rubix:120A3949
Manufacturer :KAH12-U04

Technical specifications
| Material | c3604bd/pbt (body);stainless steel 304 (chuck);nbr (seal) |
|---|---|
| Connection 1 | 1/2 |
Documents
Product details : SMC KAH12-U04 FITTING
Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0).
•One-touch loading and unloading.
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.
Applicable Tube OD: 12 (Ø12)
Port Size Applicable Tube: U04 (Uni 1/2")
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.
Applicable Tube OD: 12 (Ø12)
Port Size Applicable Tube: U04 (Uni 1/2")
Technical specifications
Attributes
| Material | c3604bd/pbt (body);stainless steel 304 (chuck);nbr (seal) |
|---|---|
| Connection 1 | 1/2 |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 24.20 excl. VAT
/ 5 pieces
£ 29.04 incl. VAT
- Delivery usually within ( 4 ) days