FESTO 130739 PUSH-IN L-FITTING QSL-1/2-16-20


Push-in L-Fitting

References
festo:QSL-1/2-16-20
rubix:117A9245
manufacturer :130739
ean:4052568024604
QSL-1/2-16-20 Push-in L-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/2
See all Specifications

Product details : FESTO 130739 PUSH-IN L-FITTING QSL-1/2-16-20


Push-in L-fitting QSL-1/2-16-20 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=10,9 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=20

Technical specifications


Attributes
Logistics dimensions (L x W x H)140x135x90 mm
Logistic Weight82,54 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/2
ProfileStandard
Connection 216
Show UNSPSC/ECL@SS
£ 194.40 excl. VAT
/ 20 pieces
£ 233.28 incl. VAT
  • Delivery usually within ( 2 ) days