References
Festo:QSH-12-10
Rubix:117A8768
Manufacturer :153260
EAN:4052568033378

Technical specifications
| Material | pbt (housing);pom (release ring) |
|---|---|
| Connection 1 | 12 mm |
Documents
Product details : FESTO 153260 PUSH-IN SLEEVE QSH-12-10
Push-in sleeve QSH-12-10 Reducing. Size=Standard, Nominal size=7,1 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x70x10 mm |
|---|---|
| Logistic Weight | 2,9 g |
| Material | pbt (housing);pom (release ring) |
| Connection 1 | 12 mm |
| Profile | qsh |
| Connection 2 | 10 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 30.80 excl. VAT
/ 10 pieces
£ 36.96 incl. VAT
- Delivery usually within ( 2 ) days