FESTO 190667 PUSH-IN T-FITTING QST-1/8-10


Push-In T-Fitting

References
festo:QST-1/8-10
rubix:115A9665
manufacturer :190667
ean:4052568042998
QST-1/8-10 Push-in T-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/8
See all Specifications

Product details : FESTO 190667 PUSH-IN T-FITTING QST-1/8-10


Push-in T-fitting QST-1/8-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=5,4 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistics dimensions (L x W x H)50x40x15 mm
Logistic Weight38,24 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/8
ProfileStandard
Connection 210
Show UNSPSC/ECL@SS
£ 8.44 excl. VAT
/ Each
£ 10.13 incl. VAT
  • Delivery usually within ( 11 ) days