References
IMI Norgren:C01471238
Rubix:80120822
Manufacturer :C01471238


Technical specifications
| Material | body: pbt (plastic); seals: nbr (silicone-free); threaded elements: nickel-plated brass; retaining ring: stainless steel; release sleeve and support ring: pom |
|---|---|
| Connection 1 | r3/8 |
Product details : NORGREN C01471238 PFITC 12MM-R3/8 SWIVEL ELBOW
Pneufit-C 90° Swivel elbow adaptor Ø12mm x R3/8" C01471238
Technical specifications
Attributes
| Material | body: pbt (plastic); seals: nbr (silicone-free); threaded elements: nickel-plated brass; retaining ring: stainless steel; release sleeve and support ring: pom |
|---|---|
| Connection 1 | r3/8 |
| Profile | 90° swiveling elbow adapter |
| Connection 2 | 12 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 6.55 excl. VAT
/ Each
£ 7.86 incl. VAT
- Usually arrives within 14 working days