Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
SMC KQ2U12-04S FITTING
SMC KQ2U12-04S FITTING
Y Branch Fitting
References
smc:
KQ2U12-04S
rubix:
2604386
Technical specifications
Material
Thermoplastic
Connection 1
1/2
See all Specifications
Product details
Technical specifications
Product details : SMC KQ2U12-04S FITTING
Plug-in Coupling White Color - Y-Stub
Strengths
Suitable for nylon and urethane hoses
Applicable for both vacuum and overpressure applications
Disconnect collar allows easy removal of hose without damaging the hose
Maximum vacuum pressure of 1.0MPa
Technical specifications
Attributes
Logistic Weight
58
g
Material
Thermoplastic
Connection 1
1/2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.20
excl. VAT
/
Each
£
15.84
incl. VAT
Delivery usually within (
4
) days
Select variants (25)
Add to cart
Create PDF from product
Check our products from related categories
SMC KGT06-01S FITTING
SMC KQ2L06-01NS-X35 ONE-TOUCH FITTING
MECALINE 858737 BULKHEAD FEMALE STRAIGHT FITTING 8-3/8IN
FESTO 8030235 T-FITTING NPFC-T-3G18-F
MECALINE 859890 DOUBLE BANJO FIT 1 HEAD DIA MM 10-G3/8
SMC KPGL06-02 ONE TOUCH CLEAN FITTING
SMC KQ2W04-M5A-X35 ONE-TOUCH FITTING
FESTO 578355 PUSH-IN FITTING
SMC KQG2R06-08 ONE-TOUCH FITTING SUS 316
SMC KRL12-03S FITTING
SMC KQ2W06-M5A1 ONE-TOUCH FITTING
SMC KQ2K16-03NP ONE-TOUCH FITTING
NORGREN C0TA01238 PFITC 12MM-R3/8BANJO FLOW (OUT)
SMC KFH08U-01 FITTING
FESTO 558676 PUSH-IN FITTING NPQM-D-G18F-Q8-P10