References
Festo:QST-1/8-6
Rubix:118A9666
Manufacturer :153107
EAN:4052568032005

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 153107 PUSH-IN T-FITTING QST-1/8-6
Push-in T-fitting QST-1/2-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 17,5 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 33.20 excl. VAT
/ 10 pieces
£ 39.84 incl. VAT
- Delivery usually within ( 2 ) days