Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 102470828 PFIT 8MM-G1/4 90 DEGREE
NORGREN 102470828 PFIT 8MM-G1/4 90 DEGREE
Elbow
References
norgren:
102470828
rubix:
80182525
Technical specifications
Material
Nickel-Plated Brass
Connection 1
G 1/4 in
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN 102470828 PFIT 8MM-G1/4 90 DEGREE
Rotatable angle screw-in connection 8-g1/4 Pneufit
Technical specifications
Attributes
Material
Nickel-Plated Brass
Connection 1
G 1/4 in
Profile
Pneufit 10
Connection 2
8 mm
Min. temperature
-20
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.12
excl. VAT
/
Each
£
8.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 2023 BARBED HOSE FITTING C-1/4-P-9
FESTO 153275 PUSH-IN L-FITTING QSLF-1/4-6-B
NORGREN C00430800 PFITC 8MM STEM ELBOW CONNECTOR
SMC KGH10-03 FITTING
NORGREN C0K510418 PFITC 4MM-G1/8 BANJO FLOW (OUT)
FESTO 164209 PUSH-IN T-FITTING CRQST-1/2-16
NORGREN 102471448 PFIT 14MM-G1/2 90 SWI ELB ADPT
SMC KQB2T08-03S ONE-TOUCH FITTING
SMC KQ2D04-00A MALE FITTING I 4 TUBE
SMC KGL04-01 FITTING
FESTO 130704 PUSH-IN CAP QSC-4-100
SMC LQU30-10-1 FITTING
FESTO 186164 PUSH-IN T-FITTING QST-G3/8-10
SMC AS3211-03-F10S SPEED CONTROLLER
SMC KQG2T04-M5 ONE-TOUCH FITTING SUS 316