References
Festo:QSF-3/8-8-B
Rubix:118A6852
Manufacturer :153027
EAN:4052568031305

Documents
Product details : FESTO 153027 PUSH-IN FITTING QSF-3/8-8-B
Push-in fitting QSF-3/8-8-B female thread with external Hexagon. Size=Standard, Nominal size=5,8 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x80x20 mm |
|---|---|
| Logistic Weight | 34,1 g |
| Material | nickel-plated brass |
| Connection 1 | g 3/8 |
| Profile | qsf |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 31.60 excl. VAT
/ 10 pieces
£ 37.92 incl. VAT
- Delivery usually within ( 2 ) days