References
Camozzi:6550 10
Rubix:123A8047
Manufacturer :6550 10


Technical specifications
| Material | nickel-plated brass (body);nbr (o-ring);ptfe, nbr, pa (seal) |
|---|---|
| Connection 1 | 10 |
Documents
Product details : CAMOZZI PNEUMATIC FITTING 655010
The Sprint models are characterized by great adaptability of male threads with BSP parallel (ISO-228) female threads even in the presence of non-flat or irregular surfaces. This is possible thanks to a Teflon ring on the male thread, which guarantees a perfect seal between the two threads.
Technical specifications
Attributes
| Material | nickel-plated brass (body);nbr (o-ring);ptfe, nbr, pa (seal) |
|---|---|
| Connection 1 | 10 |
| Profile | 6550 |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 6.95 excl. VAT
/ Each
£ 8.34 incl. VAT
- Usually arrives within 14 working days