References
SMC:KSL06-M5
Rubix:124A2907
Manufacturer :KSL06-M5
EAN:3618036024937

Technical specifications
| Material | pbt / c3604bd / 304 stainless steel / polyacetal / nbr / oil-containing polyacetal / bearing steel |
|---|---|
| Connection 1 | 6 mm |
Documents
Product details : SMC KSL06-M5 FITTING
Rotary one-touch fitting series KS comes with a ball race bearing for oscillating or rotating applications. KS series comes in 5 tube sizes ranging from 4 to 12mm. One touch collet includes anti tube rotation mechanism. KS is suitable for copper free applications.
•Rotary, One-touch fitting (standard)
•Metric threads
•Tube OD: Ø4, Ø6, Ø8, Ø10, Ø12
•Maximum operating pressure: 1.0 MPa
•Ambient & fluid temperature: -5 to 60°C
Model: L (Male Elbow)
Applicable Tube OD: Ø6 mm
Port Size: M5 (M5X0.8)
Sealant: w/o Sealant
•Metric threads
•Tube OD: Ø4, Ø6, Ø8, Ø10, Ø12
•Maximum operating pressure: 1.0 MPa
•Ambient & fluid temperature: -5 to 60°C
Model: L (Male Elbow)
Applicable Tube OD: Ø6 mm
Port Size: M5 (M5X0.8)
Sealant: w/o Sealant
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Material | pbt / c3604bd / 304 stainless steel / polyacetal / nbr / oil-containing polyacetal / bearing steel |
| Connection 1 | 6 mm |
| Profile | ks |
| Connection 2 | m5x0,8 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 27.10 excl. VAT
/ 2 pieces
£ 32.52 incl. VAT
- Delivery usually within ( 8 ) days