References
IMI Norgren:C02251248
Rubix:80182531
Manufacturer :C02251248


Technical specifications
| Material | body: pbt; seals (gaskets, o-rings, u-seal): nbr (silicone-free); threads: nickel-plated brass; disassembly ring: pom; locking ring: stainless steel; retaining ring: nickel-plated brass |
|---|---|
| Connection 1 | g1/2 |
Product details : NORGREN C02251248 PFITC 12MM-G1/2 STRAIGHT ADPT
Pneufit-C Straight adaptor internal and external hex Ø12mm x G1/2" C02251248
Technical specifications
Attributes
| Material | body: pbt; seals (gaskets, o-rings, u-seal): nbr (silicone-free); threads: nickel-plated brass; disassembly ring: pom; locking ring: stainless steel; retaining ring: nickel-plated brass |
|---|---|
| Connection 1 | g1/2 |
| Profile | straight male fitting |
| Connection 2 | 12 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.63 excl. VAT
/ Each
£ 5.56 incl. VAT
- Usually arrives within 14 working days