FESTO 130756 PUSH-IN FITTING QSM-1/8-6-100


Push-in Fitting

References
festo:QSM-1/8-6-100
rubix:132A9392
manufacturer :130756
ean:4052568024772
QSM-1/8-6-100 Push-in fitting
brand logo
Technical specifications
Materialbrass (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 1/8
See all Specifications

Product details : FESTO 130756 PUSH-IN FITTING QSM-1/8-6-100


Push-in fitting QSM-1/8-6-100 male thread with external Hexagon. Size=Mini, Nominal size=4,5 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=100

Technical specifications


Attributes
Logistic Weight6,15 g
Materialbrass (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 1/8
Profilemini
Connection 26
Show UNSPSC/ECL@SS
£ 146.00 excl. VAT
/ 100 pieces
£ 175.20 incl. VAT
  • Delivery usually within ( 11 ) days