Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 153302 PUSH-IN FITTING QSM-M5-3
FESTO 153302 PUSH-IN FITTING QSM-M5-3
Push-in Fitting
References
festo:
QSM-M5-3
rubix:
124A9463
manufacturer :
153302
ean:
4052568033682
Technical specifications
Material
nickel-plated brass
Connection 1
m5
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 153302 PUSH-IN FITTING QSM-M5-3
Push-in fitting QSM-M5-3 male thread with external Hexagon. Size=Mini, Nominal size=2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
Logistic Weight
3,5
g
Material
nickel-plated brass
Connection 1
m5
Profile
qsm
Connection 2
3 mm
Min. temperature
-10
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.90
excl. VAT
/ 10
pieces
£
28.68
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
FESTO 177706 PUSH-IN FITTING CQ-1/2-12H
FESTO 186142 PUSH-IN L-FITTING QSLV-G3/8-8
FESTO 153415 PUSH-IN L-FITTING, ROTATABLE QSRL-3/8-8
FESTO 11962 BARBED T-FITTING TCN-1/8-PK-4
FESTO 133138 PUSH-IN CONNECTOR
SMC KQ2LF04-M6A BRASS FITTING M6 X 1.0 FEMALE THREAD I 4 TUBE
NORGREN C01471018 PFITC 10MM-R1/8 SWIVEL ELBOW
SMC KGF08-01 ONE TOUCH FITTING
FESTO 133187 PUSH-IN FITTING QS-1/8-8-I-50
SMC KQ2VD04-02AS BRASS FITTING 1/4 MALE THREAD I 4 TUBE
FESTO 153305 PUSH-IN FITTING QSM-1/8-4
FESTO 186276 PUSH-IN FITTING, ROTATABLE QSR-G1/8-4
SMC KQ2LF08-03A BRASS FITTING 3/8 FEMALE THREAD I 8 TUBE
FESTO 130736 PUSH-IN L-FITTING QSL-3/8-10-20
SMC KQ2LF10-04A BRASS FITTING 1/2 FEMALE THREAD I 10 TUBE