References
Festo:QSM-M5-6-I-R-100
Rubix:263A5768
Manufacturer :132918
EAN:4052568028541

Documents
Product details : FESTO 132918 PUSH-IN FITTING QSM-M5-6-I-R-100
Push-in fitting QSM-M5-6-I-R-100 male thread with internal Hexagon socket. Size=Mini, Nominal size=2,6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=100
Technical specifications
Attributes
| Logistic Weight | 4,11 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | m5 |
| Profile | qsm |
| Connection 2 | 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 150.00 excl. VAT
/ 100 pieces
£ 180.00 incl. VAT
- Delivery usually within ( 2 ) days