Push-in T-connector
Material | pbt |
---|---|
Connection 1 | 6 mm |
Logistics dimensions (L x W x H) | 31x21x11 mm |
---|---|
Logistic Weight | 5,3 g |
Material | pbt |
Connection 1 | 6 mm |
Profile | qsmt |
Connection 2 | 6 mm |
Min. temperature | -10 °C |
Max. temperature | 80 °C |
In stock: Next day delivery