FESTO 558712 PUSH-IN L-FITTING NPQM-L-G14-Q8-P10
Push-In L-Fitting
See technical informationSee documentsReferences
Festo:NPQM-L-G14-Q8-P10
Rubix:263A5759
Manufacturer :558712
EAN:4052568054816

Documents
Product details : FESTO 558712 PUSH-IN L-FITTING NPQM-L-G14-Q8-P10
Push-in L-fitting NPQM-L-G14-Q8-P10 Size=Standard, Nominal size=5,5 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 25,8 g |
|---|---|
| Material | brass (housing);nbr (seal) |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 33.60 excl. VAT
/ 10 pieces
£ 40.32 incl. VAT
- In stock: Next day delivery