LEGRIS SINGLE BANJO 3018 06 13


Pneumatic Push-In Fittings - LF 3000®

References
parker legris:3018 06 13
rubix:116A3342
ean:0820099200668
3018 - SINGLE BANJO, BSPT AND NPT THREAD
brand logo
Technical specifications
MaterialNickel-plated brass
See all Specifications

Product details : LEGRIS SINGLE BANJO 3018 06 13


The LF 3000® push-in fittings range includes banjo, oscillating and modular multiport functions offering multiple configurations. Robust, lightweight, and compact thus connectors allow you to optimize the design of your pneumatic equipment.

Features/Benefits:
• Reliability
• 100% leak-tested in production
• Date coding to guarantee quality and traceability

• Durability
• Conforms to ISO 14743
• Tried-and-tested longevity technology
• High number of pressure cycles
• No pumping effects

• Flexibility
• Compactness for space saving
• Multiple shapes and configurations for more modularity

• Sustainability
• ROHS and REACH compliant
• Eco-friendly thanks to full flow for efficiency
• Low carbon-printing – Made in Europe

Markets:
• Automation
• Industrial
• Food processing

Applications:
• Packaging manufacturing,
• Robotic,
• In-plant automotive,
• Pneumatics,
• Solenoid valves,
• Pneumatic cylinders
• Pneumatic Machinery Equipment
• Low Pressure Compressed Air Conveying
• Vacuum systems
• Semiconductor machinery
• Textile machinery
• Cabinets/Panels

Technologies:
• Push-In Fittings
• Push-to-Connect Fittings
• Pneumatic Fittings
• Instant Fittings
• Quick Fittings
• Connectors
• Swivel Fittings
• Orientable Fittings
• Modular Fittings
• Multi-Connectors
• Modular Plug-In Connectors
• Self-Sealing Fittings
• Connectors

Technical Characteristics:
• Fluids: compressed air, neutral gas, other fluids: please contact us
• Materials: Technical polymer, nickel-plated brass, NBR
• Pressure: Vacuum to 20 bar
• Temperature: -20°C to +80°C
• Ø Metric: 3mm to 16 mm
• Ø Inch: 1/8" to 1/2"

Regulations:
• ISO 14743
• PED
• RoHS
• REACH
Application: Robotics, Automotive, Pneumatics, Textile, Packaging, Vacuum
Body Material: Brass, Nickel-plated, Technical Polymer
Brand: Parker, Legris
Configuration: Tube to Port
Connection 1 Size: 6 mm Tube O.D.
Connection 1 Size: 6 mm (O.D.)
Connection 1 Type: Tube
Connection 2 Size: R 1/4 inch Thread
Connection 2 Size: R 1/4
Connection 2 Type: Male, BSPT
Connection 2 Type: Male BSPT
Division: Low Pressure Connectors Europe Division
For Fluid Type: Air (Compressed Air), Other Fluids: Please Consult Us
Gripping Ring Material: Stainless Steel
Hex Size: 17
Hex Type: Hexagon Metric
Industry: Industrial Manufacturing Equipment, Industrial Processing, Chemicals Processing, Electronics, Semiconductor, Power Generation, Renewable Energy, Transportation, Off-road Machinery
Maximum Operating Temperature: 80
Minimum Operating Temperature: -20
Product Series: LF 3000®
Product Style: Banjo
Product Type: Pneumatic Push-In Fittings - LF 3000®
Quantity Per Box: 10
Seal Material: NBR
Shape: Elbow 90°
Technology: Fluid & Gas Handling
Vacuum Pressure Rating: 755
Weight: 0.029

Technical specifications


Attributes
Logistic Weight29 g
Package weight301 g
MaterialNickel-plated brass
Connection 26
60 mm
60 mm
Show UNSPSC/ECL@SS
£ 11.17 excl. VAT
/ Each
£ 13.40 incl. VAT
  • Usually arrives within 14 working days