FESTO 130731 PUSH-IN L-FITTING QSL-1/4-6-100
Qsl Push-In L-Fitting
See technical informationSee documentsReferences
Festo:QSL-1/4-6-100
Rubix:118A0525
Manufacturer :130731
EAN:4052568024529

Technical specifications
| Material | pbt (housing);pom (ring);nbr (seal);high alloy stainless steel (claw) |
|---|---|
| Connection 1 | r1/4 |
Documents
Product details : FESTO 130731 PUSH-IN L-FITTING QSL-1/4-6-100
Push-in L-fitting QSL-1/4-6-100 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=3,6 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=100
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x130x130 mm |
|---|---|
| Logistic Weight | 22,5 g |
| Material | pbt (housing);pom (ring);nbr (seal);high alloy stainless steel (claw) |
| Connection 1 | r1/4 |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 196.00 excl. VAT
/ 100 pieces
£ 235.20 incl. VAT
- In stock: Next day delivery