References
Festo:QSW-1/2-12
Rubix:117A9248
Manufacturer :130604
EAN:4052568023621

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 1/2 |
Documents
Product details : FESTO 130604 PUSH-IN FITTING QSW-1/2-12
Push-in fitting QSW-1/2-12 male thread with external Hexagon. Size=Standard, Nominal size=7,5 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 68 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 1/2 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 6.08 excl. VAT
/ Each
£ 7.30 incl. VAT
- Delivery usually within ( 2 ) days