FESTO 130713 PUSH-IN FITTING QSF-1/4-8-B-50


Push-in Fitting

References
festo:QSF-1/4-8-B-50
rubix:124A8681
manufacturer :130713
ean:4052568024345
QSF-1/4-8-B-50 Push-in fitting
brand logo
Technical specifications
MaterialBrass (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/4
See all Specifications

Product details : FESTO 130713 PUSH-IN FITTING QSF-1/4-8-B-50


Push-in fitting QSF-1/4-8-B-50 female thread with external Hexagon. Size=Standard, Nominal size=5,8 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=50

Technical specifications


Attributes
Logistics dimensions (L x W x H)105x77x90 mm
Logistic Weight26,2 g
MaterialBrass (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/4
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 164.00 excl. VAT
/ 50 pieces
£ 196.80 incl. VAT
  • Delivery usually within ( 6 ) days