References
Aventics:2121212000
Rubix:274A0796
Manufacturer :2121212000


Technical specifications
| Connection 1 | 12 |
|---|---|
| Material | nickel-plated; housing: polybutylene terephthalate (pbt); seal: acrylonitrile butadiene rubber (nbr); release ring: polyoxymethylene (pom); tooth lock washer: stainless steel; release ring holder: die-cast zinc; thread: brass, nickel-plated. |
Product details : AVENTICS 2121212000
Series QR1-S Standard
Technical specifications
Attributes
| Connection 1 | 12 |
|---|---|
| Material | nickel-plated; housing: polybutylene terephthalate (pbt); seal: acrylonitrile butadiene rubber (nbr); release ring: polyoxymethylene (pom); tooth lock washer: stainless steel; release ring holder: die-cast zinc; thread: brass, nickel-plated. |
| Length | 29 mm |
| Min. temperature | 0 °C |
| Colour | silver |
| Connection 2 | 12 |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | compressed air |
| Metric exterior tube diameter | 12 mm |
| Metric exterior tube diameter 2 | 12 mm |
Show UNSPSC/ECL@SS
£ 9.97 excl. VAT
/ Each
£ 11.96 incl. VAT
- Usually arrives within 14 working days