Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE 90 ELBOW 6-R1/4IN 853077
MECALINE MALE 90 ELBOW 6-R1/4IN 853077
TAPERED MALE 90° ELBOW
References
mecaline:
853077
rubix:
208A5335
ean:
3660338092589
Technical specifications
Connection 1
R1/4
Connection 2
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE 90 ELBOW 6-R1/4IN 853077
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
R1/4
Connection 2
6
Type of threading
Conical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.20
excl. VAT
/
Each
£
2.64
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
SMC KQ2H08-03S FITTING
SMC KQ2S10-02AS BRASS FITTING 1/4 MALE THREAD I 10 TUBE
SMC KQ2V16-03AS BRASS FITTING 3/8 MALE THREAD I 16 TUBE
LEGRIS LF3000 FITTING 3199 06 13
SMC KQ2L04-U02A ONE-TOUCH FITTING
MECALINE 840799 LONG ORIENTING MALE ELBOW 4-G1/8IN
MECALINE MALE 90ELBOW 4-R1/8IN 853210
MECALINE 840713 ORIENTING MALE ELBOW 10-G1/2IN
SMC KQ2T23-02AS BRASS FITTING 1/4 MALE THREAD I 3.2 TUBE
MECALINE MALE STRAIGHT 8-R3/8IN 853032
FESTO 153007 PUSH-IN FITTING QS-1/4-10
MECALINE 883892 PUSH IN TO STEM ELBOW-6MM-6MM
SMC KQ2Z04-M5N ONE-TOUCH FITTING
SMC KQ2T06-01NS1 ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 31990410