NORGREN C00490800 PFITC 8MM BULKHEAD UNION ELBOW
Rotating angle bulkhead union
See technical informationReferences
IMI Norgren:C00490800
Rubix:124A8093


Technical specifications
| Material | plastic (pbt) |
|---|---|
| Connection 1 | ø 8 mm rohr (standardanschluss, iso g & iso r) |
Product details : NORGREN C00490800 PFITC 8MM BULKHEAD UNION ELBOW
ROTATING ANGLE BULKHEAD UNION 8 PNEUFIT C
ROTATING ANGLE BULKHEAD UNION 8 PNEUFIT C
Technical specifications
Attributes
| Material | plastic (pbt) |
|---|---|
| Connection 1 | ø 8 mm rohr (standardanschluss, iso g & iso r) |
| Profile | angle bulkhead union (bulkhead union elbow) |
| Connection 2 | m16x1 |
| Max. temperature | 60 °C |
| Type | c00490800 |
| Tube diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 8.31 excl. VAT
/ Each
£ 9.97 incl. VAT
- Usually arrives within 14 working days