References
SMC:KPR08-12
Rubix:2606599
Manufacturer :KPR08-12
EAN:3618036070941

Technical specifications
| Material | polypropylene (pp); stainless steel 304/316; epdm seal material (fluorine-coated); special fkm (gasket) |
|---|---|
| Connection 1 | tube o.d. 8 mm (φ8 mm) |
Documents
Product details : SMC KPR08-12 FITTING
Series KP are one-touch fittings for clean room blow-off systems and drive air systems. The KP series is completely oil free and liquid-contact areas are non-metallic. Parts are cleaned, assembled and double packaged in a clean room. Resin parts for one-touch series KPQ/KPG (for drive system air piping) are polypropylene.
KPR, Clean One-touch Fitting for Blowing Systems - Plug-in Reducer
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Material | polypropylene (pp); stainless steel 304/316; epdm seal material (fluorine-coated); special fkm (gasket) |
| Connection 1 | tube o.d. 8 mm (φ8 mm) |
| Profile | clean one-touch fitting for blowing systems (kp series) |
| Connection 2 | port size / applicable tube 12 mm (different dia. 12) |
| Max. temperature | 80 °C |
| Type | plug-in reducer |
| Tube diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 5.71 excl. VAT
/ Each
£ 6.85 incl. VAT
- Delivery usually within ( 8 ) days