References
IMI Norgren:C0K510418
Rubix:120A4777
Manufacturer :C0K510418


Technical specifications
| Material | body: pbt (polybutylene terephthalate); seals: nbr; grip ring: stainless steel; nickel-plated brass components |
|---|---|
| Connection 1 | g1/8 (iso g / bspp) |
Product details : NORGREN C0K510418 PFITC 4MM-G1/8 BANJO FLOW (OUT)
Pneufit® C Banjo Flow Control (Out).
Technical specifications
Attributes
| Material | body: pbt (polybutylene terephthalate); seals: nbr; grip ring: stainless steel; nickel-plated brass components |
|---|---|
| Connection 1 | g1/8 (iso g / bspp) |
| Profile | banjo fitting (output flow control) - pneufit c series (c0k51) |
| Connection 2 | 4 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 8.44 excl. VAT
/ Each
£ 10.13 incl. VAT
- Usually arrives within 14 working days