Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
SMC KQL12-02S-X12 MALE ELBOW FITTING
SMC KQL12-02S-X12 MALE ELBOW FITTING
Male Elbow
References
smc:
00054554
rubix:
2604738
Technical specifications
Connection 1
12 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC KQL12-02S-X12 MALE ELBOW FITTING
Technical specifications
Attributes
Connection 1
12 mm
Profile
KQ
Connection 2
R 1/4 in
Min. temperature
0
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.87
excl. VAT
/
Each
£
8.24
incl. VAT
Delivery usually within (
4
) days
Add to cart
Check our products from related categories
FESTO 130782 PUSH-IN T-CONNECTOR QSMT-4-100
SMC KQ2TX10-12A FITTING I 10 TUBE I 12 TUBE
SMC KQ2H10-04GS STAINLESS STEEL FITTINGS
SMC MS-5AU-6 FITTING
SMC KCL04-M5 FITTING
SMC LQ3T4A HIGH PURITY FLUOROPOLYMER FITTING
LEGRIS LF3000 FITTING 3158 12 17
FESTO 153285 PUSH-IN X CONNECTOR QSX-8
SMC KRL12-03S FITTING
LEGRIS LF3000 FITTING 3158 06 13
SMC KQG2T23-00 ONE-TOUCH FITTING SUS 316
FESTO 190673 PUSH-IN Y-FITTING QSY-M5-4
NORGREN 240200600 STR CONN
SMC KGF08-02 S/S FITTING 8MM-1/4
SMC KQ2H10-01GS STAINLESS STEEL FITTINGS