References
Festo:QSL-12-20
Rubix:132A3486
Manufacturer :130744
EAN:4052568024659

Documents
Product details : FESTO 130744 PUSH-IN L-CONNECTOR QSL-12-20
Push-in L-connector QSL-12-20 Size=Standard, Nominal size=7,7 mm, Assembly Position=Any, Container size=20, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x115x90 mm |
|---|---|
| Logistic Weight | 27,76 g |
| Material | pbt |
| Connection 1 | 12 mm |
| Profile | qsl |
| Connection 2 | 12 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 74.00 excl. VAT
/ 20 pieces
£ 88.80 incl. VAT
- In stock: Next day delivery