References
Festo:NPFC-X-4G14-F
Rubix:391A4203
Manufacturer :8030262
EAN:4052568063641

Documents
Product details : FESTO 8030262 X-FITTING
X-fitting NPFC-X-4G14-F Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1
Technical specifications
Attributes
| Logistic Weight | 63,72 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | g 1/4 |
| Profile | x |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 3.88 excl. VAT
/ Each
£ 4.66 incl. VAT
- Delivery usually within ( 2 ) days