Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 130776 PUSH-IN FITTING QSM-M3-4-100
FESTO 130776 PUSH-IN FITTING QSM-M3-4-100
Push-in Fitting
References
festo:
QSM-M3-4-100
rubix:
132A9089
manufacturer :
130776
ean:
4052568024970
Technical specifications
Material
Nickel-Plated Steel
Connection 1
M3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 130776 PUSH-IN FITTING QSM-M3-4-100
Push-in fitting QSM-M3-4-100 male thread with external Hexagon. Size=Mini, Nominal size=1,1 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=100
Technical specifications
Attributes
Logistic Weight
2,56
g
Material
Nickel-Plated Steel
Connection 1
M3
Profile
QSM
Connection 2
4 mm
Min. temperature
-10
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
331.00
excl. VAT
/ 100
pieces
£
397.20
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC KQ2H08-01-X2 ONE-TOUCH FITTING
SMC KCU10-00 UNION 'Y' FITTING
FESTO 132602 CARTRIDGE
SMC KFL08N-02 FITTING
NORGREN 101251038 PFIT 10MM-R3/8 STRAIGHT ADPT
MECALINE 858859 LONG MALE 90 ELBOW 8-G1/2IN
FESTO 133006 PUSH-IN FITTING
SMC KQ2U23-00A-X35 ONE-TOUCH FITTING
FESTO 11973 BARBED BULKHEAD CONNECTOR SCN-PK-4
NORGREN 102470505 PFIT 5MM-M5 90 SWI ELB ADPT
MECALINE 858761 LONG MALE 90DEG ELBOW 8 R1/8IN
CAMOZZI ROD FORK END 12-16 BORE G-12-16
NORGREN C0A510428 PFITC 4MM-G1/4 BANJO ELBOW
FESTO 186316 PUSH-IN FITTING QS-V0-G1/4-6
NORGREN C00GE0800 PFITC 8MM IN-LINE FLOW CONTROL