References
Festo:QSL-12HL
Rubix:117A8181
Manufacturer :153069
EAN:4052568031626

Technical specifications
| Material | body: pbt; extraction ring (removal): pom; tube seal: nbr; tube clamping ring: high-alloy stainless steel |
|---|---|
| Connection 1 | instant socket ø 12 mm |
Documents
Product details : FESTO 153069 PUSH-IN L-CONNECTOR QSL-12HL
Push-in L-connector QSL-12HL with push-in sleeve. Size=Standard, Nominal size=6,7 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 16,08 g |
|---|---|
| Material | body: pbt; extraction ring (removal): pom; tube seal: nbr; tube clamping ring: high-alloy stainless steel |
| Connection 1 | instant socket ø 12 mm |
| Profile | l-shape, long |
| Connection 2 | for tube outside ø 12 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 52.00 excl. VAT
/ 10 pieces
£ 62.40 incl. VAT
- Delivery usually within ( 2 ) days