Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 150238848 FITTING R1-G1/2F STR CONNECTOR
NORGREN 150238848 FITTING R1-G1/2F STR CONNECTOR
BSP and Hose Fittings
References
norgren:
150238848
rubix:
45025895
Technical specifications
Material
Nickel Plated Brass
Connection 1
G 1/2;R 1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN 150238848 FITTING R1-G1/2F STR CONNECTOR
Reducing nipple R1-G1/2
Technical specifications
Attributes
Material
Nickel Plated Brass
Connection 1
G 1/2;R 1
Profile
15023
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.09
excl. VAT
/
Each
£
8.51
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORGREN M01470418 FITTING
SMC KQ2LU08-03NP ONE-TOUCH FITTING
6602 17 00 TRANSAIR EQUAL ELBOW 16,5MM
FESTO 130600 PUSH-IN FITTING QSW-1/4-8
NORGREN 101150628 PFIT 6MM-R1/4 STR STEM ADAPTER
SMC KQ2VT06-02AS-X35 ONE-TOUCH FITTING
FESTO 4951 T-FITTING TJK-3/8
FESTO 160510 PUSH-IN FITTING QS-V0-1/2-12
FESTO 13694 MULTI-TUBE CONNECTOR KM-22-B
SMC KQ2S12-G04A ONE-TOUCH FITTING
FESTO 153285 PUSH-IN X CONNECTOR QSX-8
FESTO 153059 PUSH-IN L-CONNECTOR QSL-10H
NORGREN 101681028 PFIT 10MM-R1/4 SWI S-TEE ADPT
FESTO 4563 T QUICK CONNECTOR TCK-M5-PK-4
SMC KAR04-08 ELECTROSTAT PROTECTION FITTING